Wiring Duct Solid Wall, 0.75"x1", Gray

Item #: 2053881

Cat #: TYD75X1SPG6

UPC: 786210094298

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Solid Wall, 0.75 inch x 1 Inch, Gray PVC

Overview

Wiring Duct Solid Wall, 0.75 inch x 1 Inch, Gray PVC
Engineered to restrict wire access. Improved flush sidewall and cover style for greater wire capacity. Versatile North American and DIN standard mounting holes enable same duct for multiple applications. Base score line. Lead-free construction.
Also known as: 786210094298, TYD75X1SPG6

Specifications

Width: 3/4 in
Color: Gray
Height: 1 in
Material: PVC
Length: 6 ft
Width: 3/4 in
Height: 1 in
Length: 6 ft
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)