Wrap, Low-Profile, 2', 2-Lamp, T12, 120V, 20W
Item #:
205385
Cat #:
AWN2-220-L120
UPC:
078531001018
Sign In or Register to view pricing and more.
Documents & Guides
Wrap, Low-Profile, 2 ft, 2-Lamp, T12, 120 Volt, 20 Watt
Overview
Wrap, Low-Profile, 2 ft, 2-Lamp, T12, 120 Volt, 20 Watt
Also known as: 078531001018, AWN2-220-L120
Specifications
Wattage: | 20 |
Length: | 24 in , 2 ft |
Standards: | California Proposition 65 |
Light Technology: | Fluorescent |
Wattage: | 20 |
Standards: | California Proposition 65 |
Length: | 24 in , 2 ft |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)