20A 120/277VAC B+S WIRE DP SW I

Item #: 205362

Cat #: PS20AC2-I

UPC: 785007195323

Sign In or Register to view pricing and more.
Documents & Guides
2pole Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Ivory

Overview

2pole Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Ivory
Also known as: 785007195323, PS20AC2-I

Specifications

Type: Toggle Switch, Grounding, Switch, Double-Pole, Toggle, Specification Grade
Poles: 2
Volts AC: 120, 277
Amps: 20
Color: Ivory
Type: Toggle Switch, Grounding, Switch, Double-Pole, Toggle, Specification Grade
Volts AC: 120, 277
Color: Ivory
Poles: 2
Amps: 20

Customer Reviews

No reviews for this product
(0)