P&S 5671 RECP SGL 15A 250V S+B WIRE

Item #: 205361

Cat #: 5671

UPC: 785007548921

Sign In or Register to view pricing and more.
Documents & Guides
PAS 5671 RECP SGL 15A 250V S+

Overview

PAS 5671 RECP SGL 15A 250V S+
Also known as: 785007548921, 5671

Specifications

Color: Brown
Amps: 15
Material: Nylon
Mounting: Wall
NEMA Configuration: 6-15R
Color: Brown
Material: Nylon
NEMA Configuration: 6-15R
Amps: 15
Mounting: Wall

Customer Reviews

No reviews for this product
(0)