40W HID Retrofit LED Lamp, 40K

Item #: 2052448

Cat #: FED28N25040E39CL

UPC: 762148323839

Sign In or Register to view pricing and more.
Documents & Guides
High Lumen LED Filament Lamp: Type-B (Ballast Bypass), ED28 Shape; 40 Watt, 8000 Lumens (Up to 250W Equiv.), 4000K Color Temp., 80CRI, E39 (Mogul) Base, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF). TCP FED28N25040E39CL

Overview

High Lumen LED Filament Lamp: Type-B (Ballast Bypass), ED28 Shape; 40 Watt, 8000 Lumens (Up to 250W Equiv.), 4000K Color Temp., 80CRI, E39 (Mogul) Base, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF). TCP FED28N25040E39CL
Also known as: 762148323839, FED28N25040E39CL

Specifications

Lumens: 8000
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Wattage: 40
Color Rendering Index (CRI): 80
Type: LED Retrofit
Dimmable: No
Volts AC Range: 120 - 277
Lumens: 8000
Base: Mogul Screw (E39)
Wattage: 40
Type: LED Retrofit
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 80
Dimmable: No

Customer Reviews

No reviews for this product
(0)