RECEPT DUP 20A 125V S+B WIRE BK

Item #: 205230

Cat #: 5362-BK

UPC: 785007536232

Sign In or Register to view pricing and more.
Documents & Guides
Hard Use Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Black

Overview

Hard Use Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Black
Also known as: 785007536232, 5362-BK

Specifications

Color: Black
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Color: Black
Gangs: 1
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon

Customer Reviews

No reviews for this product
(0)