This product has been discontinued.
Tamper Resistant GFCI Receptacle, 20A, 125V, Black
Item #: 205212
Cat #: 2095-TRBK
UPC: 785007423839
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Black.
Overview
20 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Black.
Also known as: 785007423839, 2095-TRBK
Specifications
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora |
Volts AC: | 120 |
Color: | Black |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora |
Color: | Black |
NEMA Configuration: | 5-20R |
Volts AC: | 120 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)