This product has been discontinued.
20A Hospital Grade Decora Receptacle, 5-20R, White
Item #: 205197
Cat #: 2095-HGTRW
UPC: 785007423648
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, Nema 5-20r, 2p, 3w, Tamper Resistant Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, , Back & Side Wired, Steel Strap - White
Overview
20 Amp, 125 Volt, Nema 5-20r, 2p, 3w, Tamper Resistant Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, , Back & Side Wired, Steel Strap - White
Also known as: 785007423648, 2095-HGTRW
Specifications
Type: | Receptacle, Hospital Grade, Duplex, Self-Grounding |
Volts AC: | 120 |
Amps: | 20 |
Color: | White |
NEMA Configuration: | 5-20R |
Type: | Receptacle, Hospital Grade, Duplex, Self-Grounding |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Volts AC: | 120 |
Color: | White |
Customer Reviews
No reviews for this product
(0)