Plate Plst Des Horz 3dev 1g W/line

Item #: 205177

Cat #: K3-I

UPC: 785007530100

Sign In or Register to view pricing and more.
Documents & Guides
Plate Plst Des Horz 3dev 1g W/line

Overview

Plate Plst Des Horz 3dev 1g W/line
Also known as: 785007530100, K3-I, despard

Specifications

Type: Depard Switch, Wallplate
Material: Thermoplastic
Gangs: 1
Color: Ivory
Type: Depard Switch, Wallplate
Gangs: 1
Material: Thermoplastic
Color: Ivory

Customer Reviews

No reviews for this product
(0)