18 CUIN OLD WORK DUAL VOLTAGE BOX

Item #: 205115

Cat #: E-18-4-DV

UPC: 786358003633

Sign In or Register to view pricing and more.
Documents & Guides
Dual Voltage Box/Bracket, Volume 18 Cubic Inches, Length 3-3/4 Inches, Width 4 Inches, Depth 3 Incehs, Color Blue, Material PVC

Overview

Dual Voltage Box/Bracket, Volume 18 Cubic Inches, Length 3-3/4 Inches, Width 4 Inches, Depth 3 Incehs, Color Blue, Material PVC
Also known as: 786358003633, E-18-4-DV

Specifications

Color: Blue
Depth: 3 in
Mounting: Bracket
Height: 3 3/4 in
Width: 4 in
Cubic Inches: 18 in³
Color: Blue
Mounting: Bracket
Width: 4 in
Depth: 3 in
Height: 3 3/4 in
Cubic Inches: 18 in³

Customer Reviews

No reviews for this product
(0)