TR DECO RECEP 20A 125V S+B WIRE W

Item #: 205038

Cat #: TR26362-W

UPC: 785007277340

Sign In or Register to view pricing and more.
Documents & Guides
Tamper-Resistant Heavy-Duty Decorator Spec Grade Receptacles, Back and Side Wire, 20A, 125V

Overview

Tamper-Resistant Heavy-Duty Decorator Spec Grade Receptacles, Back and Side Wire, 20A, 125V
Also known as: 785007277340, TR26362-W

Specifications

Amps: 20
Gangs: 1
Color: White
NEMA Configuration: 5-20R
Material: Nylon
Volts AC: 120/125
Amps: 20
Color: White
Material: Nylon
Gangs: 1
NEMA Configuration: 5-20R
Volts AC: 120/125

Customer Reviews

No reviews for this product
(0)