RECEP DUP 20A COMMER ISOL GRD IV

Item #: 205017

Cat #: IG5362-I

UPC: 785007045338

Sign In or Register to view pricing and more.
Documents & Guides
Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Ivory

Overview

Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Ivory
Also known as: 785007045338, IG5362-I

Specifications

Type: Grounding, Receptacle, Commercial Grade, Single Receptacle, Duplex
Amps: 20
Gangs: 1
Color: Ivory
NEMA Configuration: 5-20R
Material: Nylon
Volts AC: 120/125
Type: Grounding, Receptacle, Commercial Grade, Single Receptacle, Duplex
Gangs: 1
NEMA Configuration: 5-20R
Volts AC: 120/125
Amps: 20
Color: Ivory
Material: Nylon

Customer Reviews

No reviews for this product
(0)