Flex Color High Bay LED Lamp

Item #: 2050098

Cat #: LED-8232M345D

UPC: 844006077662

Documents & Guides
LED High Bay Retrofit w/ Flex Color: 140 Watt, 19500 Lumen, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, EX39 Mogul Extended Base. Continuously dimmable down to 20% using a wired 0-10V dimming circuit. Replaces up to 400 Watt HID *** Ballast Bypass *** Enclosed Fixture Rated. DLC Code: S-V65KRY
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED High Bay Retrofit w/ Flex Color: 140 Watt, 19500 Lumen, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, EX39 Mogul Extended Base. Continuously dimmable down to 20% using a wired 0-10V dimming circuit. Replaces up to 400 Watt HID *** Ballast Bypass *** Enclosed Fixture Rated. DLC Code: S-V65KRY
Delivers up to 2x higher delivered lumens and efficacy compared to retrofits using generic LED “corn lamps”
Also known as: 844006077662, LED-8232M345D

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 140
Lumens: 19500
Light Technology: LED
Dimmable: Yes
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Standards: DLC Listed (Standard)
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 19500
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Wattage: 140
Light Technology: LED
Type: Ballast Bypass (Type B)
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)