Ground Clamp, 2-1/2" to 4" Pipe, Bronze

Item #: 204942

Cat #: G440-DB

UPC: 784491307700

Sign In or Register to view pricing and more.
Documents & Guides
Ground Clamp, 2-1/2 Inch To 4 Inch Pipe, #4/0 To #10 Solid, Bronze

Overview

Ground Clamp, 2-1/2 Inch To 4 Inch Pipe, #4/0 To #10 Solid, Bronze
Also known as: 784491307700, G440-DB

Specifications

Diameter: 3 in, 3 1/2 in, 4 in, 2 1/2 in
Material: Bronze
Allowable Gauge Range: 10 - 4/0
Diameter: 3 in, 3 1/2 in, 4 in, 2 1/2 in
Allowable Gauge Range: 10 - 4/0
Material: Bronze

Customer Reviews

No reviews for this product
(0)