Voltage Marker, Vinyl, 277V

Item #: 204923

Cat #: PCV-277BY

UPC: 074983429097

Sign In or Register to view pricing and more.
Documents & Guides
Voltage Marker, Vinyl, 277 Volt

Overview

Voltage Marker, Vinyl, 277 Volt
Also known as: 074983429097, PCV-277BY

Specifications

Width: 1.130 in
Type: 277 Volt, Label, Voltage Marker
Material: Vinyl
Color: Orange
Length: 4 1/2 in
Width: 1.130 in
Material: Vinyl
Length: 4 1/2 in
Type: 277 Volt, Label, Voltage Marker
Color: Orange

Customer Reviews

No reviews for this product
(0)