TAMPER RESIST RECEP 20A 125V WH

Item #: 204903

Cat #: TR63-W

UPC: 785007268027

Sign In or Register to view pricing and more.
Documents & Guides
Tamper-Resistant Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt White

Overview

Tamper-Resistant Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt White
Also known as: 785007268027, TR63-W

Specifications

Volts AC: 120
Type: Industrial Grade, Tamper-Resistant, Self-Grounding
Amps: 20
Color: White
NEMA Configuration: 5-20R
Material: Nylon
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Type: Industrial Grade, Tamper-Resistant, Self-Grounding
Color: White
Material: Nylon

Customer Reviews

No reviews for this product
(0)