LED High Bay, 2', 165 Watt, 22275 Lumen, 5000K, 120-277V

Item #: 2047922

Cat #: QHB2UZDA350K

UPC: 762148306405

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 2 Foot, 165 Watt, 22275 Lumen, 5000K, 120-277 Volt, 0-10V Dimmable, Includes 6-Foot Power Cord, Frosted Lens

Overview

LED High Bay, 2 Foot, 165 Watt, 22275 Lumen, 5000K, 120-277 Volt, 0-10V Dimmable, Includes 6-Foot Power Cord, Frosted Lens
The Q Series High Bay family is a versatile solution for endless applications. With a lightweight extruded aluminum body and included mounting hardware, the Q Series QHB by TCP is quick to install and will provide a long-lasting, durable light source for years to come.
Also known as: 762148306405, QHB2UZDA350K

Specifications

Color Temperature: 5000 (Bright White)
Color: Frosted
Wattage: 165
Length: 24 in , 2 ft
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 22275
Color Temperature: 5000 (Bright White)
Wattage: 165
Type: 0-10V Dimming
Dimmable: Yes
Lumens: 22275
Color: Frosted
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)