Ds60 Receptacle

Item #: 204770

Cat #: 33-64163

UPC: 784474044264

Documents & Guides
Receptacle, With Ground, Horsepower Rating 7 1/2 Hp At 208 V, Short Circuit Rating 100 Kamp, Application: Metals, Quarry, Automotive And Mining Industries, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Number Of Poles: 3, Number Of Wires: 4, Wire Size: 10 To
Sign In or Register to view pricing and more.

No associated products found.

Overview

Receptacle, With Ground, Horsepower Rating 7 1/2 Hp At 208 V, Short Circuit Rating 100 Kamp, Application: Metals, Quarry, Automotive And Mining Industries, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Number Of Poles: 3, Number Of Wires: 4, Wire Size: 10 To
Also known as: 784474044264, 33-64163

Specifications

Phase: 3
Type: Receptacle
Color: Blue
Material: Polyester
Amps: 60
IP/NEMA Rating: NEMA 3R
Phase: 3
Color: Blue
Amps: 60
Type: Receptacle
Material: Polyester
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)