Ds60 Inlet

Item #: 204738

Cat #: 33-68163

UPC: 784474006491

Sign In or Register to view pricing and more.
Documents & Guides
Inlet, Enclosure NEMA 3r, Ip54/ip55, Wiring Capacity 10 To 2 Awg, Horsepower Rating 7 1/2 Hp At 208 V 3 Phase, Polarity 3 Pole, Ground, Short Circuit Rating 100kamp, Application: Metals, Quarry, Automotive And Mining Industries, Standard: Ul, Csa, Nom, I

Overview

Inlet, Enclosure NEMA 3r, Ip54/ip55, Wiring Capacity 10 To 2 Awg, Horsepower Rating 7 1/2 Hp At 208 V 3 Phase, Polarity 3 Pole, Ground, Short Circuit Rating 100kamp, Application: Metals, Quarry, Automotive And Mining Industries, Standard: Ul, Csa, Nom, I
Also known as: 784474006491, 33-68163

Specifications

Color: Blue
Material: Polyester
Type: Inlet
Amps: 60
Color: Blue
Type: Inlet
Material: Polyester
Amps: 60

Customer Reviews

No reviews for this product
(0)