Wrap Lens, 8ft
Item #: 204689
Cat #: LENS-LUN-8FT-25PCT-DR-CREPE
UPC: 078531002855
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wrap Lens, 8ft
Overview
Wrap Lens, 8ft
Also known as: 078531002855, LENS-LUN-8FT-25PCT-DR-CREPE
Specifications
Type: | Replacement Lens |
Length: | 8 ft |
Standards: | California Proposition 65 |
Type: | Replacement Lens |
Standards: | California Proposition 65 |
Length: | 8 ft |
Customer Reviews
No reviews for this product
(0)