3' 11W T8 LED Lamp, 30-65K

Item #: 2046108

Cat #: KT-LED11T8-36G-8CSJ-DX2

UPC: 843654141435

Documents & Guides
11W LED T8 Tube, 1500 lumen, 3ft, Color Select 3000/3500/4000/5000K/6500k, 120-277V Input, Direct Drive, Single and Double Ended Wiring
Sign In or Register to view pricing and more.

Keystone Technologies
KT-LED7T8-24G-8CSJ-DX2 2' 7W T8 LED Lamp, 30-65K
Item #: 2046107
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

11W LED T8 Tube, 1500 lumen, 3ft, Color Select 3000/3500/4000/5000K/6500k, 120-277V Input, Direct Drive, Single and Double Ended Wiring
Also known as: 843654141435, KT-LED11T8-36G-8CSJ-DX2

Specifications

Color Temperature: 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 1500
Length: 3 ft, 36 in
Wattage: 11
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 3 ft, 36 in
Light Technology: LED
Lumens: 1500
Wattage: 11
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)