2' 7W T8 LED Lamp, 30-65K

Item #: 2046107

Cat #: KT-LED7T8-24G-8CSJ-DX2

UPC: 843654141428

Sign In or Register to view pricing and more.
Documents & Guides
LED T8 Tube, 2 Foor, 7 Watt, 1000 Lumen, Selectable CCT: 3000K/3500K/4000K/5000K/6500K, 80 CRI, 120-277 Volt, Ballast Bypass, 1 per SKU, 25 per Case

Overview

LED T8 Tube, 2 Foor, 7 Watt, 1000 Lumen, Selectable CCT: 3000K/3500K/4000K/5000K/6500K, 80 CRI, 120-277 Volt, Ballast Bypass, 1 per SKU, 25 per Case
Keystone’s DirectDrive DX2 is a UL Type B line voltage tube offering single- or double-ended wiring options, allowing you to hold less inventory. In addition, DX2 utilizes both shunted and non-shunted lamp holders, making it an easy LED replacement for T8 fluorescent tubes.
Also known as: 843654141428, KT-LED7T8-24G-8CSJ-DX2

Specifications

Lumens: 1000
Color Temperature: 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 7
Material: Glass
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Lumens: 1000
Wattage: 7
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Material: Glass
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)