Starter,FVNR SZ0,3-12Amps,N1,120/240V

Item #: 204557

Cat #: 14CUC32BA

UPC: 783087941151

Sign In or Register to view pricing and more.
Documents & Guides
Non-reversing motor starter, Size 0, H2 Solid-state overload relay, OLR amp range 3-12A, 110 120/220 240VAC 60Hz coil, Non-combination type, Enclosure type 1, Indoor general purpose use, Standard width enclosure

Overview

Non-reversing motor starter, Size 0, H2 Solid-state overload relay, OLR amp range 3-12A, 110 120/220 240VAC 60Hz coil, Non-combination type, Enclosure type 1, Indoor general purpose use, Standard width enclosure
Also known as: 783087941151, 14CUC32BA

Specifications

Type: NEMA, Starter, Motor Starter, Non-Combination
Volts DC: 600
Volts AC: 600
Amps Range: 3 - 12
Volts AC Control: 120/240
Type: NEMA, Starter, Motor Starter, Non-Combination
Volts AC: 600
Volts AC Control: 120/240
Volts DC: 600
Amps Range: 3 - 12

Customer Reviews

No reviews for this product
(0)