![Underground Enclosure, 16 x 22 x 12", H20 Load Rated, Reinforced Concrete With Steel Frame Underground Enclosure, 16 x 22 x 12", H20 Load Rated, Reinforced Concrete With Steel Frame](https://rexel-cdn.com/products/10christy-b1017.jpg?i=978EE9E5-514F-4501-8B30-90D6B427E9C8&f=420)
Underground Enclosure, 16 x 22 x 12", H20 Load Rated, Reinforced Concrete With Steel Frame
Item #:
2045463
Cat #:
1000273
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Underground Enclosure, 16 x 22 x 12 Inch, H20 Load Rated, Reinforced Concrete With Steel Frame
Overview
Underground Enclosure, 16 x 22 x 12 Inch, H20 Load Rated, Reinforced Concrete With Steel Frame
Christy® concrete enclosures deliver reliable, cost effective performance. The Christy® brand offers a wide variety of sizes making it the preferred choice for many applications. You can depend on the trusted Christy® brand, delivering reliable hand holes, valve boxes, meter boxes and vaults to the utility market for over 40 years.
Also known as: 1000273
Specifications
Material: | Polymer Concrete |
Length: | 20 in |
Width: | 14 in |
Material: | Polymer Concrete |
Width: | 14 in |
Length: | 20 in |
Customer Reviews
No reviews for this product
(0)