PRBLC 2X4 4L 32W 32CELL 120-277V T8 BAL

Item #: 204532

Cat #: P4D24-432G-MA48-S-4EU

UPC: 078531043490

Sign In or Register to view pricing and more.
Documents & Guides
PRBLC 2X4 4L 32W 32CELL 120-277V T8 BAL

Overview

PRBLC 2X4 4L 32W 32CELL 120-277V T8 BAL
Also known as: 078531043490, P4D24-432G-MA48-S-4EU

Specifications

Length: 4 ft, 48 in
Type: 4-Lamp, Parabolic
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: 4-Lamp, Parabolic
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)