Straight Blade Plug, 20A, 250V, Brown

Item #: 20441

Cat #: 5256M4

UPC: 783585756400

Sign In or Register to view pricing and more.
Documents & Guides
Straight Blade Plug, 20A, 250V, Brown

Overview

Straight Blade Plug, 20A, 250V, Brown
Also known as: 783585756400, 5256M4

Specifications

Color: Brown
Amps: 20
Type: Plug
Volts AC: 250
Color: Brown
Type: Plug
Amps: 20
Volts AC: 250

Customer Reviews

No reviews for this product
(0)