20A 125V CONSTRUCT DUPLEX RECEPT RED
Item #: 204407
Cat #: CRB5362-RED
UPC: 785007210279
Sign In or Register to view pricing and more.
Documents & Guides
Construction Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Red
Overview
Construction Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Red
Also known as: 785007210279, CRB5362-RED
Specifications
Color: | Red |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Material: | Nylon |
Mounting: | Wall |
Color: | Red |
NEMA Configuration: | 5-20R |
Mounting: | Wall |
Amps: | 20 |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)