Pin & Sleeve Connector, 100A, 125/250V, 3P4W

Item #: 204392

Cat #: PS4100C12-W

UPC: 785007041026

Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 125/250 Volt IEC 309-1 & 309-2, 3P, 4W, North American Pin & Sleeve Connector, Industrial Grade, IP67, Watertight - Orange.

Overview

100 Amp, 125/250 Volt IEC 309-1 & 309-2, 3P, 4W, North American Pin & Sleeve Connector, Industrial Grade, IP67, Watertight - Orange.
Also known as: 785007041026, PS4100C12-W

Specifications

Phase: 3
Poles: 3
Amps: 100
Color: Black
Material: Thermoplastic
Phase: 3
Amps: 100
Material: Thermoplastic
Poles: 3
Color: Black

Customer Reviews

No reviews for this product
(0)