10W PA30L LED Lamp, 30K

Item #: 2043838

Cat #: L75P30D2530KFLCQ

UPC: 762148192633

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 10W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 750, CRI: 90, Color Temperature: 3000K, Beam Angle: Flood 40°; 75W Equiv. CALIFORNIA QUALITY PAR LAMP: JAB & Title 20

Overview

Dimmable LED Lamp, 10W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 750, CRI: 90, Color Temperature: 3000K, Beam Angle: Flood 40°; 75W Equiv. CALIFORNIA QUALITY PAR LAMP: JAB & Title 20
Also known as: 762148192633, L75P30D2530KFLCQ

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color: White
Color Rendering Index (CRI): 90
Lumens: 750
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Dimmable: Yes
Wattage: 10
Shape: PAR30L (Sealed Beam Long)
Color: White
Lumens: 750
Angle: 40°

Customer Reviews

No reviews for this product
(0)