Breaker, Molded Case, 100A, 3P, 240VAC, 10 kAIC, Main Type

Item #: 204361

Cat #: QJ23B100

UPC: 783643201071

Documents & Guides
100 Amp, 3-Pole, Main Type Breaker, 240 Volt AC, 10 kAIC, Type QJ2
Sign In or Register to view pricing and more.

Overview

100 Amp, 3-Pole, Main Type Breaker, 240 Volt AC, 10 kAIC, Type QJ2
Also known as: 783643201071, QJ23B100

Specifications

Poles: 3
Amps: 100
Volts AC: 120/240
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120/240
Amps: 100
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)