59 Watt T8 PLUS Slimline Fluorescent Bulb

Item #: 204357

Cat #: F96T8/T835-PLUS-ALTO-25/1

UPC: 046677236847

Documents & Guides
Fluorescent, ALTO Plus Slimline Lamp, 59W, Bulb: T8 (Tubular), Base: Single Pin (Fa8), Lumens: 5900, CRI: 85, Color Temp: 3500K. Length: 96 in. *Philips Part # 23684-4* ** Product available for local pick-up only ** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluorescent, ALTO Plus Slimline Lamp, 59W, Bulb: T8 (Tubular), Base: Single Pin (Fa8), Lumens: 5900, CRI: 85, Color Temp: 3500K. Length: 96 in. *Philips Part # 23684-4* ** Product available for local pick-up only ** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment.
Also known as: 046677236847, F96T8/T835-PLUS-ALTO-25/1

Specifications

Wattage: 59
Lumens: 5900
Color Rendering Index (CRI): 85
Length: 8 ft, 96 in
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Material: Safety Coated Glass
Wattage: 59
Color Rendering Index (CRI): 85
Color Temperature: 3500 (Neutral White)
Base: 1-Pin (Fa8)
Lumens: 5900
Length: 8 ft, 96 in
Light Technology: Fluorescent
Material: Safety Coated Glass

Customer Reviews

No reviews for this product
(0)