Switch/Outlet Box, 1-Gang, Non-Metallic

Item #: 204283

Cat #: 9367-EW

UPC: 085339756019

Sign In or Register to view pricing and more.
Switch/Outlet Box, 1-Gang, Old Work, Thermoset Fiberglass, Depth: 1-11/16". Cubic Inches: 16.0". Includes: Ears, Wing Brackets

Overview

Switch/Outlet Box, 1-Gang, Old Work, Thermoset Fiberglass, Depth: 1-11/16". Cubic Inches: 16.0". Includes: Ears, Wing Brackets
Machine tapped device holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures
Also known as: 085339756019, 9367-EW

Specifications

Mounting: Bracket, Ears
Material: Fiberglass
Gangs: 1
Width: 2 3/8 in
Depth: 1 11/16 in
Height: 3 1/4 in
Cubic Inches: 16 in³
Mounting: Bracket, Ears
Gangs: 1
Depth: 1 11/16 in
Cubic Inches: 16 in³
Material: Fiberglass
Width: 2 3/8 in
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)