PORT GFCI, 30A 240V, MAN, 2'

Item #: 20423

Cat #: GFP2301

UPC: 783585005614

Sign In or Register to view pricing and more.
Hubbell Wiring Device Kellems, Power Protection Products, GFCI HighAmperage Portables, Industrial/Commercial, Manual Set, 30A 240V AC, 2'Cord Length, 4-6 mA Trip Level, Black

Overview

Hubbell Wiring Device Kellems, Power Protection Products, GFCI HighAmperage Portables, Industrial/Commercial, Manual Set, 30A 240V AC, 2'Cord Length, 4-6 mA Trip Level, Black
Also known as: 783585005614, GFP2301

Specifications

Conductors: 3
Type: Industrial Grade
Jacket: PVC, Polyvinyl Chloride
Color: Black
Amps: 30
Conductors: 3
Jacket: PVC, Polyvinyl Chloride
Amps: 30
Type: Industrial Grade
Color: Black

Customer Reviews

No reviews for this product
(0)