Suede Drivers Gloves Lined, XL

Item #: 204213

Cat #: 40015

UPC: 092644601156

Sign In or Register to view pricing and more.
Documents & Guides
Lined Drivers Gloves, Suede Cowhide, X-Large, Tough, durable, sueded cowhide leather

Overview

Lined Drivers Gloves, Suede Cowhide, X-Large, Tough, durable, sueded cowhide leather
Also known as: 092644601156, 40015

Specifications

Size: XL
Color: Gray
Type: Leather, Gloves
Material: Cowhide
Standards: California Proposition 65
Size: XL
Type: Leather, Gloves
Standards: California Proposition 65
Color: Gray
Material: Cowhide

Customer Reviews

No reviews for this product
(0)