
Meter Main, 200A, 7 Jaw, 3PH, 240VAC, Ringless, Lever Bypass, OH/UG
Item #: 204207
Cat #: U5750-RXL-200-BL
UPC: 784572324930
Documents & Guides
Meter Main, 200 Amp, 7 Jaw, 3-Phase, 240 Volt AC, Ringless, Lever Bypass, OH/UG Service, Main Breaker, NEMA 3R
Sign In or Register to view pricing and more.
Overview
Meter Main, 200 Amp, 7 Jaw, 3-Phase, 240 Volt AC, Ringless, Lever Bypass, OH/UG Service, Main Breaker, NEMA 3R
Also known as: 784572324930, U5750-RXL-200-BL
Specifications
Amps: | 200 |
Phase: | 3 |
Mounting: | Surface |
Jaws: | 7 |
Volts AC: | 240 |
Sockets: | 1 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Mounting: | Surface |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Phase: | 3 |
Jaws: | 7 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)