Meter Socket, 3 Position, 100A, 300VAC, 5 Jaw, Vertical, Ringless

Item #: 204183

Cat #: U5113-X-5T9-BL

UPC: 784572324923

Sign In or Register to view pricing and more.
Meter Socket, 3 Position, 100 Amp, 300 Volt AC, 5 Jaw, Vertical, Ringless, OH/UG Service, Lever Bypass

Overview

Meter Socket, 3 Position, 100 Amp, 300 Volt AC, 5 Jaw, Vertical, Ringless, OH/UG Service, Lever Bypass
Also known as: 784572324923, U5113-X-5T9-BL

Specifications

Volts AC: 300
Amps: 100
Sockets: 3
Mounting: Surface
Phase: 1
Jaws: 5
Circuits: 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volts AC: 300
Sockets: 3
Phase: 1
Circuits: 4
IP/NEMA Rating: NEMA 3R
Amps: 100
Mounting: Surface
Jaws: 5
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)