Safety Switch, Double Throw, 100A, 2P, 240VAC, Non-Fused, NEMA 1

Item #: 204179

Cat #: DTNF223

UPC: 783643454088

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Non-Fusible, Double Throw, NEMA Type 1, 2-Pole, 100 Amp, 240 Volt AC, 250 Volt DC

Overview

Safety Switch, Non-Fusible, Double Throw, NEMA Type 1, 2-Pole, 100 Amp, 240 Volt AC, 250 Volt DC
Also known as: 783643454088, DTNF223

Specifications

Volts DC: 250
Poles: 2
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Volts DC: 250
Amps: 100
IP/NEMA Rating: NEMA 1
Poles: 2
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)