PlugTail,20amp, 120/277v, 3way Switch, Ivory

Item #: 204171

Cat #: PT20AC3-I

UPC: 785007108460

Sign In or Register to view pricing and more.
Documents & Guides
Plugtail, Three-way Toggle Switch, 20amp 120/277vac, Ivory

Overview

Plugtail, Three-way Toggle Switch, 20amp 120/277vac, Ivory
Also known as: 785007108460, PT20AC3-I

Specifications

Type: 3-Way, Toggle Switch, Nylon
Volts AC: 120, 277
Amps: 20
Color: Ivory
Material: Nylon
Type: 3-Way, Toggle Switch, Nylon
Amps: 20
Material: Nylon
Volts AC: 120, 277
Color: Ivory

Customer Reviews

No reviews for this product
(0)