Flanged Outlet, 30A, 480V, 3PH, Gray

Item #: 204162

Cat #: L1630-FO

UPC: 785007163032

Sign In or Register to view pricing and more.
Documents & Guides
Locking Flanged Outlet, 30 Amp, 480 VAC 3 Phase, NEMA 16-30R

Overview

Locking Flanged Outlet, 30 Amp, 480 VAC 3 Phase, NEMA 16-30R
Also known as: 785007163032, L1630-FO

Specifications

Phase: 3
Color: Gray
Amps: 30
Material: Thermoplastic
Type: Flanged Outlet
NEMA Configuration: L16-30R
Phase: 3
Amps: 30
Type: Flanged Outlet
Color: Gray
Material: Thermoplastic
NEMA Configuration: L16-30R

Customer Reviews

No reviews for this product
(0)