Meter Main, 4 Jaw, Lever Bypass, 200A, Main Breaker, 120/240VAC

Item #: 204158

Cat #: U5140-RXL-200-BL

UPC: 784572323872

Meter Main, 4 Jaw, Lever Bypass, 200 Amp, 120/240 Volt AC, NEMA 3R, Surface Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Main, 4 Jaw, Lever Bypass, 200 Amp, 120/240 Volt AC, NEMA 3R, Surface Mount
Milbank's meter combos have disconnects, breakers or fusing. Meter combos are ideal for rural applications, outbuildings and other situations where service disconnects are located outside due to local codes and preferences.
Also known as: 784572323872, U5140-RXL-200-BL

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Jaws: 4
Standards: California Proposition 65
Mounting: Surface
Volts AC: 120/240
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)