1-Gang, (1) 1.405", Red

Item #: 204127

Cat #: TP7-RED

UPC: 785007274479

Sign In or Register to view pricing and more.
Documents & Guides
Wall Plate, 1-Gang, Single Receptacle (1.405"), Nylon, TradeMaster, Standard Size, Device Mount, Red.

Overview

Wall Plate, 1-Gang, Single Receptacle (1.405"), Nylon, TradeMaster, Standard Size, Device Mount, Red.
Also known as: 785007274479, TP7-RED

Specifications

Color: Red
Type: Wallplate
Material: Thermoplastic
Gangs: 1
Mounting: Wall
Color: Red
Material: Thermoplastic
Mounting: Wall
Type: Wallplate
Gangs: 1

Customer Reviews

No reviews for this product
(0)