Meter Stack, 2 Position, 200A Bus, 200A Socket, Breaker Provision, Lever Bypass

Item #: 204110

Cat #: U4372-XT-5T9

UPC: 784572263277

Meter Stack, 2 Position, 200 Amp, Socket, Main Breaker Provision per Position, 320 Amp Main Bus, Stud Connectors, Ringless, 1-Phase, 120/240 Volt AC, 5th Terminal @ 9 O'Clock Position
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Stack, 2 Position, 200 Amp, Socket, Main Breaker Provision per Position, 320 Amp Main Bus, Stud Connectors, Ringless, 1-Phase, 120/240 Volt AC, 5th Terminal @ 9 O'Clock Position
Milbank'smulti-position meter socketsare designed to meet the needs of apartments, condominiums, strip malls and other applications where two or more meters are required
Also known as: 784572263277, U4372-XT-5T9

Specifications

Amps: 320, 200
Mounting: Surface
Phase: 1
Sockets: 2
Volts AC: 120/240
Jaws: 5
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Amps: 320, 200
Phase: 1
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Mounting: Surface
Sockets: 2
Jaws: 5
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)