P&S WS703-PTC WIDE SLIDE INCAN SP/3

Item #: 204107

Cat #: LS600-PW

UPC: 785007157932

Sign In or Register to view pricing and more.
Documents & Guides
WAT LS600PW INCAN SP PRESET S

Overview

WAT LS600PW INCAN SP PRESET S
Also known as: 785007157932, LS600-PW

Specifications

Wattage: 700
Color: Light Almond, Ivory, White
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Wattage: 700
Poles: 1
Material: Thermoplastic
Color: Light Almond, Ivory, White
Type: Dimmer
Mounting: Wall

Customer Reviews

No reviews for this product
(0)