1-Gang, (1) 1.405", Gray

Item #: 204097

Cat #: TP7-GRY

UPC: 785007274448

Sign In or Register to view pricing and more.
Documents & Guides
Wall Plate, 1-Gang, Single Receptacle (1.405"), Nylon, TradeMaster, Standard Size, Device Mount, Gray.

Overview

Wall Plate, 1-Gang, Single Receptacle (1.405"), Nylon, TradeMaster, Standard Size, Device Mount, Gray.
Also known as: 785007274448, TP7-GRY

Specifications

Type: Wallplate
Color: Gray
Material: Thermoplastic
Gangs: 1
Mounting: Wall
Type: Wallplate
Material: Thermoplastic
Mounting: Wall
Color: Gray
Gangs: 1

Customer Reviews

No reviews for this product
(0)