Single Receptacle Wallplate, 1.406" 1-Gang, Nylon, Black

Item #: 204074

Cat #: TP7-BK

UPC: 785007274431

Sign In or Register to view pricing and more.
Documents & Guides
Single Receptacle Wall Plate, 1.406" 1-Gang, Nylon, Black

Overview

Single Receptacle Wall Plate, 1.406" 1-Gang, Nylon, Black
Also known as: 785007274431, TP7-BK

Specifications

Type: Wallplate
Color: Black
Material: Thermoplastic
Gangs: 1
Mounting: Wall
Type: Wallplate
Material: Thermoplastic
Mounting: Wall
Color: Black
Gangs: 1

Customer Reviews

No reviews for this product
(0)