TURNLOK CONN 3W 20A 125V

Item #: 204055

Cat #: L520-CGCM

UPC: 785007265545

Sign In or Register to view pricing and more.
Documents & Guides
20A 125V Locking Ground Continunity Monitoring GCM Connector NEMA L5-20R

Overview

20A 125V Locking Ground Continunity Monitoring GCM Connector NEMA L5-20R
Also known as: 785007265545, L520-CGCM

Specifications

Phase: 3
Type: Connector
Color: Gray, Black, White
Amps: 20
NEMA Configuration: L5-20R
Phase: 3
Color: Gray, Black, White
NEMA Configuration: L5-20R
Type: Connector
Amps: 20

Customer Reviews

No reviews for this product
(0)