Meter Main, 4 Jaw, Ringless, Large Closing Plate,Lever Bypass 2x200A Main Breaker, Bracket

Item #: 204037

Cat #: U4835-X-2/200-BL

UPC: 784572260566

Sign In or Register to view pricing and more.
Meter Main, 4 Jaw, Ringless, Large Closing Plate, Lever Bypass, 2 x 200 Amp, Main Breaker, 9/16 Inch Barrel Lock, Bracket Provision

Overview

Meter Main, 4 Jaw, Ringless, Large Closing Plate, Lever Bypass, 2 x 200 Amp, Main Breaker, 9/16 Inch Barrel Lock, Bracket Provision
Milbank's meter combos have disconnects, breakers or fusing. Meter combos are ideal for rural applications, outbuildings and other situations where service disconnects are located outside due to local codes and preferences.
Also known as: 784572260566, U4835-X-2/200-BL

Specifications

Amps: 320, 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 320, 200
Phase: 1
Jaws: 4
Standards: California Proposition 65
Mounting: Surface
Volts AC: 120/240
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)