Meter Base, 320A, 600VAC, 7 Jaw, 3PH, OH/UG, Ringless, Lever Bypass

Item #: 204014

Cat #: U4911-X-BL

UPC: 784572260252

Documents & Guides
Meter Socket, 320 Amp, 7 Terminal, Ringless, 600 Volt AC, 3-Phase, 4 Wire, NEMA 3R, Surface Mount, Lever Bypass
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Socket, 320 Amp, 7 Terminal, Ringless, 600 Volt AC, 3-Phase, 4 Wire, NEMA 3R, Surface Mount, Lever Bypass
Also known as: 784572260252, U4911-X-BL

Specifications

Amps: 320
Phase: 3
Mounting: Surface
Jaws: 7
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 320
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Jaws: 7
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)