Lensed Troffer, 24", 2-Lamp, T12 U-Shaped, 120V, 40W

Item #: 204010

Cat #: J22240U6GFSA12LE120

UPC: 078531460235

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Lensed Troffer, 24 in, 2-Lamp, T12 U-Shaped, 120 Volt, 40 Watt, Magnetic Ballast Type, A12 Pattern, Static Air Function

Overview

Lensed Troffer, 24 in, 2-Lamp, T12 U-Shaped, 120 Volt, 40 Watt, Magnetic Ballast Type, A12 Pattern, Static Air Function
Also known as: 078531460235, J22240U6GFSA12LE120

Specifications

Mounting: Recessed
Wattage: 40
Length: 2 ft
Light Technology: Fluorescent
Mounting: Recessed
Length: 2 ft
Wattage: 40
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)