SEL SWITCH,MNTD,WHT INS,LNG LVR,3POS

Item #: 203994

Cat #: 52SB2BAB

UPC: 783087100732

Sign In or Register to view pricing and more.
Documents & Guides
Metal, Selector Switch Maintained, Long Lever Position, B Cam 3 position Operator Only White Insert Non-Illuminated UL File E22655 in Vol. 6 (7) Sec. 13 (2)

Overview

Metal, Selector Switch Maintained, Long Lever Position, B Cam 3 position Operator Only White Insert Non-Illuminated UL File E22655 in Vol. 6 (7) Sec. 13 (2)
Also known as: 783087100732, 52SB2BAB

Specifications

Mounting: Panel
Size: 30 mm
Type: Operator Only, Non-Illuminated, 3 Position, Selector Switch
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 3
Color: Black
Material: Chrome
Mounting: Panel
Type: Operator Only, Non-Illuminated, 3 Position, Selector Switch
Color: Black
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 3
Material: Chrome

Customer Reviews

No reviews for this product
(0)